Shop All Paint Roller Extension Poles
Premier
Extension Pole, 3 to 6 ft., Steel
Mfr # 88036
Zoro # G0379167
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 to 6 ft
- Diameter 1 in
- Construction Steel
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 88036
- Zoro # G0379167
- UPC # 044359880364
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 3 to 6 ft |
Diameter | 1 in |
Overall Length | 6 ft |
Minimum Length | 3 ft |
Pole Length | 3 to 6 ft |
Maximum Length | 6 ft |
Details
Item | Adjustable Painting Extension Pole |
Construction | Steel |
Material | Steel |
Color | Black |
Application | Painting |
Features | Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips |
Connection Type | Universal |
Tip Material | Plastic |
Telescoping | Yes |
Lighted | No |
Paint Extension Pole Type | Adjustable Extension Pole |
Compatible with Product Type | Any Threaded Roller Frame |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 6 ft Maximum Length, 3 ft Minimum Length, Lighted No, 3 to 6 ft Pole Length, Material Steel, Color Black, 1 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Any Threaded Roller Frame, Features Easy Internal Locking Mechanism, Sturdy, Telescoping Metal Poles with Standard Threaded Plastic Tips, 6 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole, Tip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- GERSON Elite Paint Strainer - 260 Micron Medium Orange Mesh, 125-Count, Case of 4, 500PK (010714R)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (813)
- PREVAL Preval 6 oz glass, PK 12 (0269)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- PREMIER Internal Twist Pole, SS, 6 ft., -12 ft., PK6 (81612)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER 42 in. L X 1-1/8 in. D Wood Extension Pole (3PCWP)
- PREMIER Bamboo Ext Pole with Mtl Tip, 4 ft., PK12 (84104)
- PREMIER Push Button, Fibrglss, SS, 8 ft.-16 ft., PK6 (83816)
- MR LONGARM Mr Longarm 6618 6-18 ft. Alumiglass Telescoping Extension Pole (887114)
- Premier Paint Rollers and Frames