Shop All Drop Cloths
Premier
DROPCLOTH 8OZ 12X15'
Mfr # 31258
Zoro # G1754694
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 31258
- Zoro # G1754694
- UPC # 14958312580
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Medium weight canvas drop cloth to protect surfaces from paint stain and surface damage. Helps eliminate paint tracking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Gloss Orange Enamel (TES1127TT)
- KILZ PREMIUM Restoration White Flat Water-Based Primer 1 gal (L201111)
- VARATHANE Satin Clear Water-Based Polyurethane 11.25 oz (318290)
- UNITED GILSONITE ZAR Gloss Clear Oil-Based Polyurethane 1 gal (34613)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- Premier Drop Cloths