Shop All Drop Cloths
Premier
Drop Cloth, Plstc, Embossed, 10x20 ft., PK24
Mfr # 26060
Zoro # G1104481
product price: $96.75
/pk 24, $4.03/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 20 ft
- Material Plastic
- Size 10 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 26060
- Zoro # G1104481
- UPC # 014958260607
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 20 ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Description
Drop Cloth,Plstc,Embossed,10x20 ft.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Stainless Steel Rust Protective Spray (SEY-16-054)
- MINWAX Helmsman Satin Clear Water-Based Spar Urethane 1 gal (710520000)
- INSL-X 1 Gal. Ocean Blue Semi-Gloss Waterborne Pool Paint (WR1023092-01)
- H&C 1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base (45.102024-16)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- PREMIER Canvas, 4 ft. x 12 ft., 10 oz., PK10 (34120)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- Premier Drop Cloths