Shop All Drop Cloths
Premier
Drop Cloth, Kraft Paper, 9x12 ft., PK12
Mfr # 40340
Zoro # G1104719
product price: $60.89
/pk 12, $5.07/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Kraft Paper
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 40340
- Zoro # G1104719
- UPC # 014958403400
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Kraft Paper |
Description
Drop Cloth,Kraft Paper,9x12 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Stone Sealer, Natural Finish, Clear (SP-6004)
- WOMBAT PORTAPAINT HDPE Paint Tray Liner, 1 qt, 13" L, 1/2" D, 10" W, 10 PK (5054)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- PREMIER DROPCLOTH 8OZ 12X15' (31258)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- Premier Drop Cloths