Shop All Drop Cloths
Premier
Drop Cloth, Clear, Plastic, 9x12 ft., PK24
Mfr # 697
Zoro # G1104630
product price: $63.39
/pk 24, $2.64/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 697
- Zoro # G1104630
- UPC # 014958006977
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Description
Drop Cloth,Clear,Plastic,9x12 ft.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- GACO 5 Gal Shale GacoDeck Water-Based Elastomeric Top Coat (DT16)
- THOMPSONS WATERSEAL Semi-Transparent Natural Cedar Waterproofing Wood Stain and Sealer 1 gal (TH.092601-16)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- PREMIER DROPCLOTH 8OZ 12X15' (31258)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- Premier Drop Cloths