Shop All Drop Cloths
Premier
Drop Cloth, Clear, Plastic, 9x12 ft., PK24
Mfr # 19040
Zoro # G1104597
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 19040
- Zoro # G1104597
- UPC # 014958190409
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Description
Drop Cloth,Clear,Plastic,9x12 ft.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Jumbo Poly Core Roller Cover, 3/4” Nap, 12PK (RC9-3/4J)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264184)
- PREMIER Plastic Canvas, Leak Proof, 12x15 ft., PK6 (41252)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- FILM-GARD Dropcloth 9'X12' .5Mil (626204)
- Premier Drop Cloths