Shop All Drop Cloths
Premier
Drop Cloth, Clear, Plastic, 9x12 ft., PK24
Mfr # 18040
Zoro # G1104737
product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 18040
- Zoro # G1104737
- UPC # 014958007042
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Description
Drop Cloth,Clear,Plastic,9x12 ft.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint and Varnish Remover, 1/4 gal. (63532)
- GRACO TrueCoat 360 2000 psi Plastic Handheld Paint Sprayer (26D281)
- NELSON PAINT Tree Marking Paint, 1 qt, Purple, Solvent -Based (2316QTCASE)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER Leakproof Canvas Drop Cloth (44152)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- TRIMACO Butyl Dropcloth, Leak Proof Heavy Weight (80201)
- Premier Drop Cloths