Shop All Drop Cloths
Premier
Drop Cloth, Clear, Plastic, 9x12 ft., PK18
Mfr # 698
Zoro # G1104490
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 698
- Zoro # G1104490
- UPC # 014958006984
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Description
Drop Cloth,Clear,Plastic,9x12 ft.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Satin, Water Base, Saddle Brown, 1 gal (CTS399899-01)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- PREMIER Fiberglass Pole, One Piece, 6", PK12 (84006)
- ENCORE PLASTICS Paint Pail Plstc W Hndl 10Qt (20325)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER 9X12 Globe 1 Mil Rolled Clear Plastic (697)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- Premier Drop Cloths