Shop All Fountains, Garden Statues & Sculptures
Premier Designs
Premier Designs PD26859 20 inch Tuxedo Cat Bicycle Spinner
Mfr # PD26859
Zoro # G703708576
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Designs
- MFR # PD26859
- Zoro # G703708576
- UPC # 630104268596
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
These 20 inch bikes are a spinoff from the larger 30 inch bikes. Made from the same sturdy material and built to last.
Dimensions:Depth: 20 Width: 20 Length: 16
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo; Shoulder Strap Pin (4074425)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X50)
- OREGON Mower Blade (593-600)
- PREMIER DESIGNS Premier Designs PD25759 Hot Air Balloon Rainbow Orbit Spinner (PD25759)
- PREMIER DESIGNS Premier Designs 22in. Ladybug Hot Air Balloon (PD25775)
- PREMIER DESIGNS Premier Designs PD25011 Morning Rooster Spinner (PD25011)
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- PREMIER DESIGNS Uncle Sam Bicycle Spinner (PD25997)
- DESIGN TOSCANO The Spirit of Nottingham Woods: Greenman Tree Sculpture (DB33001)
- DESIGN TOSCANO Flamingo Frank in Paradise: Pink Flamingo Garden Statue (HF616723)
- Premier Designs Fountains, Garden Statues & Sculptures