Shop All Fountains, Garden Statues & Sculptures
Premier Designs
Premier Designs PD25776 Hot Air Balloon Tie Dye 22 inch
Mfr # PD25776
Zoro # G703708361
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Designs
- MFR # PD25776
- Zoro # G703708361
- UPC # 630104257767
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Hot Air balloon Tie Dye 22 inch. No inflation needed for thesespinning Hot Air balloons. Each Hot Air balloon comes withsix panels, each with a colorful and unique design.
Depth: 15.
Width: 5.
Length: 22.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Front Fender Flare for ST Cowl, Pass Side (71338G02)
- MTD Filter-Oil (ME-122-0645)
- JACKS IMPORTS Gate Pad RED (183-RE)
- MILWAUKEE TOOL Chainsaws, Battery Powered, Lithium-Ion (2727-20, 2826-20T)
- PREMIER DESIGNS Premier Designs PD25011 Morning Rooster Spinner (PD25011)
- PREMIER DESIGNS Premier Designs 22in. Ladybug Hot Air Balloon (PD25775)
- PREMIER DESIGNS Uncle Sam Bicycle Spinner (PD25997)
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- PREMIER DESIGNS Premier Designs PD25759 Hot Air Balloon Rainbow Orbit Spinner (PD25759)
- CERRAR 12 in. Square Coach Lantern Solar Garden Stake - Black - Metal (CE1680148)
- DESIGN TOSCANO Bright Eyes Solar Cat Garden Statue (QL58930)
- Premier Designs Fountains, Garden Statues & Sculptures