Shop All Furnace and Heater Parts
Premier Copper Products
Premier Copper Products T3DBH-PKG4 3 x 3 in. Hammered Copper Tile
Mfr # T3DBH_PKG4
Zoro # G504172095
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # T3DBH_PKG4
- Zoro # G504172095
- UPC # 813584015021
- Country of Origin China
- Category Furnace and Heater Parts
Description
Features
- Design - Hammered Copper.
- Size - 3 x 3 in.
- Finish - Oil Rubbed Bronze (Dark Brown).
- 100% Recyclable.
- Composition - 99.7% Pure Recycled Copper.
- Lead Free (less than 0.01%).
- Patina - Fired.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Belly Band Kit (70-24104-82)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FD14X14_4)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2021-0400-2025)
- CD 30 Orbital Tilt Portable Blower Fan, Direct Drive (SFDC-750AT2OS)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- BRADFORD WHITE 265-47439-07-32 Kit-Universal (265-47439-)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- OTC UNIVERSAL CAM CRANK FAN CLUTCH HOLDER SET (OTC4754)
- TSURUMI O-Ring (Casing) (501-002)
- MAMAC Humidity Sensor (HU-921-MA-8)
- AIR-VENT Air Vent 84743 20 x 10 in. Mesh Style Ridge Vent (176623)
- Premier Copper Products Furnace and Heater Parts