Shop All Wall Plates
Premier Copper Products
Premier Copper Products ST4 Switchplate - Quadruple Double Toggle Switch Cover
Mfr # ST4
Zoro # G103777240
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # ST4
- Zoro # G103777240
- UPC # 813584011375
- Country of Origin China
- Category Wall Plates
Description
Switchplate - Quadruple Double Toggle Switch Cover.
Outer Dimensions: 8" x 4.5" x .25".
Finish: Oil Rubbed Bronze (Dark Brown).
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Material Gauge: 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- Premier Copper Products Lighting Controls