Shop All Wall Plates
Premier Copper Products
Premier Copper Products ST1 Switchplate - Single Toggle Switch Cover
Mfr # ST1
Zoro # G303787728
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # ST1
- Zoro # G303787728
- UPC # 813584010910
- Country of Origin China
- Category Wall Plates
Description
Switchplate - Single Toggle Switch Cover.
Outer Dimensions: 2.75" x 4.5".
Finish: Oil Rubbed Bronze (Dark Brown).
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Material Gauge: 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- Premier Copper Products Wall Plates