Shop All Wall Plates
Premier Copper Products
Premier Copper Products SR2 GFCI Metal Wall Plate - Oil Rubbed Bronze
Mfr # SR2
Zoro # G603787640
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # SR2
- Zoro # G603787640
- UPC # 813584010897
- Country of Origin China
- Category Wall Plates
Description
Copper double ground fault/rocker GFI switch plate cover.
100% recyclable.
18 Gauge 99.7% pure recycled copper construction.
Lead free (< 0.01%).
Includes brown screws.
Wall Plate Design: Decorator.
Opening Type: GFCI.
Number of Gangs: 2.0.
Overall Height: 4.5".
Overall Width: 4.5".
Sectional/Configurable: No.
Package Quantity: 1.0.
Wall Plate Material: Metal.
Finish Texture: Textured.
Color Oil-rubbed: bronze.
Color/Finish Family: Bronze.
UL Safety Listing: No.
CSA Safety Listing: No.
ETL Safety Listing: No.
Style: Rustic/Lodge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- Premier Copper Products Wall Plates