Shop All Wall Plates
Premier Copper Products
Premier Copper Products SR1 GFCI Metal Wall Plate - Oil-Rubbed Bronze
Mfr # SR1
Zoro # G203787699
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # SR1
- Zoro # G203787699
- UPC # 813584010880
- Country of Origin China
- Category Wall Plates
Description
Switchplate - Single Toggle Switch Cover.
100% recyclable.
18 Gauge 99.7% pure recycled copper construction.
Lead free (< 01%).
Includes brown screws.
Wall Plate Design: Decorator.
Opening Type: GFCI.
Number of Gangs: 1.0.
Overall Height: 4.5".
Overall Width: 2.75".
Sectional/Configurable: No.
Package Quantity: 1.0.
Wall Plate Material: Metal.
Finish Texture: Textured.
Color Oil-rubbed: bronze.
Color/Finish Family: Bronze.
UL Safety Listing: No.
CSA Safety Listing: No.
ETL Safety Listing: No.
Style: Rustic/Lodge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- ABACUS Century Polished Brass Steel - 2 Toggle Wallplate (AB1799762)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- Premier Copper Products Lighting Controls