Shop All Wall Plates
Premier Copper Products
Premier Copper Products SO2 Switchplate Single Duplex with 2 Hole Outlet Cover - Oil Rubbed Bronze
Mfr # SO2
Zoro # G403777209
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # SO2
- Zoro # G403777209
- UPC # 813584010866
- Country of Origin China
- Category Wall Plates
Description
Switchplate Single Duplex, 2 Hole Outlet Cover - Oil Rubbed Bronze.
Outer Dimensions: 2.75" x 4.5".
Finish: Oil Rubbed Bronze (Dark Brown).
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Material Gauge: 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Light Almond (CW-3-LA)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- AMERELLE Wallplate Pass-Thru V Brush (VWPTBRW)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- Premier Copper Products Lighting Controls