Shop All Wall Plates
Premier Copper Products
Premier Copper Products SB1 Blank Metal Wall Plate - Oil-Rubbed Bronze
Mfr # SB1
Zoro # G003787738
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # SB1
- Zoro # G003787738
- UPC # 813584011351
- Country of Origin China
- Category Wall Plates
Description
Blank Metal Wall Plate - Oil-Rubbed Bronze.
100% recyclable.
18 Gauge 99.7% pure recycled copper construction.
Lead free (< 0.01%).
Number of Gangs: 1.0.
Wall Plate Design: Decorator.
Opening Type: Blank.
Overall Height: 4.5".
Overall Width: 2.75".
Sectional/Configurable: No.
Package Quantity: 1.0.
Wall Plate Material: Metal.
Finish Texture: Textured.
Color Oil-rubbed: bronze.
Color/Finish Family: Bronze.
UL Safety Listing: No.
CSA Safety Listing: No.
ETL Safety Listing: No.
Style: Rustic/Lodge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT1-W)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating (TR1-1/4R)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- NEXTGEN TP26LACC100 Wall Plate1 GangLight Almond (NE586427)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ262R)
- PLUGIT NMW35 1.75 in. White Extra Deep Outlet Box (PL934133)
- MULBERRY Number of Gangs: 1 Steel, Ivory (79401)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- Premier Copper Products Wall Plates