Shop All Faucet Accessories
Premier Copper Products
Premier Copper Products PCP-503ORB Air Gap - Oil Rubbed Bronze
Mfr # PCP-503ORB
Zoro # G404048339
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # PCP-503ORB
- Zoro # G404048339
- UPC # 813584011221
- Country of Origin China
- Category Faucet Accessories
Description
Uncompromising quality and functionality make up this Premier Air Gap in Oil Rubbed Bronze.
Color: Oil Rubbed Bronze.
Cap Height: 2 3/8".
Cap Overall Width: 1 3/4".
5/8" Dishwasher Inlet.
7/8" Outlet.
Easy Installation.
Mounts in a 1 1/4" to 1 1/2" Diameter Hole.
Can Be Used with Thin or Thick Countertops.
Maximum Deck Thickness: 2 1/8".
Countertop Holes Needed: 1.
Prevents Draw Back Into Dishwasher From Garbage Disposal or Sink.
Material: Solid Brass Head with Polypropylene Body.
Included: Tail Piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO S300Es350E Top Lid Cushion (THU9488)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Floating, 24VAC (VA-7153-1001)
- POLDER HOUSEWARES Polder Housewares DRY-4063 2 Tier Dryer Rack (6161806)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- KOHLER Purist(R) Rite-Temp(R) Pressure-Balancing Valve Trim With Lever Handles (T14501-4-CP)
- SLOAN Plumbing Part F29A Rb Outlet Assembly 3/4 X 10 1/2 (0306791)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- TOTO ECOPOWER 1.0 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03503U1)
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- SLOAN Bathroom Faucet Part Etf735A Junction Box/Splash Proof Assembly (0365752)
- MOEN Wand Kit (173816BL)
- Premier Copper Products Faucet Accessories