Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-208PC 1.5 in. Non-Overflow Pop-up Bathroom Sink Drain; Polished Copper
Mfr # D-208PC
Zoro # G504154817
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # D-208PC
- Zoro # G504154817
- UPC # 813584018480
- Country of Origin China
- Category Shower Drains
Description
1.5" Non-Overflow Style Bathroom Sink Drain with Push Pop Top in Polished Copper
Specifications- Configuration: Non-Overflow
- Design: Push Pop Top
- Color: Polished Copper
- Down Pipe Width: 1.25"
- Overall Length: 8.75"
- Thread Length: 2.75"
- Installation Type: Compression Threaded
- Material: Brass
- Drain Size: 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Satin Nickel (D105KFH-07)
- SMITH-COOPER Street 90 deg, 1-1/4", 125, Brz Nl (4385006930)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- WESTBRASS Square Shower Drain Cover in Polished Chrome (D206-SQG-26)
- MOEN Drainage Polished Nickel (140780NL)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- Premier Copper Products Shower Drains