Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-208ORB 1.5 in. Non-Overflow Pop-up Bathroom Sink Drain - Oil Rubbed Bronze
Mfr # D-208ORB
Zoro # G804154814
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # D-208ORB
- Zoro # G804154814
- UPC # 813584010767
- Country of Origin China
- Category Shower Drains
Description
Uncompromising quality and functionality make up this Premier 1.5" Oil Rubbed Bronze Non-Overflow Style Bathroom Sink Drain with Push Pop Top.
Configuration: Non-Overflow.
Design: Push Pop Top.
Color: Oil Rubbed Bronze.
Down Pipe Width: 1.25".
Upper Flange Dimension: 2".
Push Pop Cap Dimension: 2.25".
Overall Length: 8.625".
Thread Length: 2.75".
Installation Type: Compression Threaded.
Material: Brass.
Drain Size: 1.5".
Included:
Care Instructions.
Mounting Instructions.
Included:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0210A)
- UNIQUE 4'' Center Grid Shower Drain Yellow Gold (REJ-653)
- OATEY Shower Drain Pvc Plastic (42099)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- DANCO Drain Cover, Metal, Chrome (9D00010528)
- Premier Copper Products Shower Drains