Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-208BN 1.5 in. Non-Overflow Pop-up Bathroom Sink Drain - Brushed Nickel
Mfr # D-208BN
Zoro # G904154745
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # D-208BN
- Zoro # G904154745
- UPC # 813584011757
- Country of Origin China
- Category Shower Drains
Description
Features
- Bathroom Sink Drain with Push Pop Top
- Configuration - Non-Overflow
- Design - Push Pop Top
- Color - Brushed Nickel
- Down Pipe Width - 1.25 in.
- Upper Flange Size - 2 in.
- Push Pop Cap Size - 2.25 in.
- Overall Length - 8.62 in.
- Thread Length - 2.75 in.
- Installation Type - Compression Threaded
- Material - Brass
- Drain Size - 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- ALFI BRAND 36" Modern SS Linear Shower Drain W/ Groove Lines (ABLD36D)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- JONES STEPHENS Square Strainer, BN, 5", 3-1/2"Spud (D6096BN)
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- Premier Copper Products Shower Drains