Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-133ORB 2 in. Bar Basket Strainer Drain - Oil Rubbed Bronze
Mfr # D-133ORB
Zoro # G304154529
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # D-133ORB
- Zoro # G304154529
- UPC # 813584010750
- Country of Origin China
- Category Shower Drains
Description
Uncompromising quality and functionality make up this Premier 2" Oil Rubbed Bronze Bar Drain with Basket Catch.
Configuration: Basket Strainer.
Design: Deluxe Style with Strainer Basket.
Color: Oil Rubbed Bronze.
Inner Dimension: 2".
Outer Dimension: 2.75".
nstallation Type: Compression.
Material: Brass/PVC.
Drain Size: 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SS Pull Kitch Faucet (87035SRS)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- KOHLER Supply Adapter Asm-0.313-0.813 Roughin (1247986)
- OATEY Shower Drain Brass 2-3In (42404)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- Premier Copper Products Shower Drains