Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-133BN 2 in. Bar Basket Strainer Drain - Brushed Nickel
Mfr # D-133BN
Zoro # G104154774
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # D-133BN
- Zoro # G104154774
- UPC # 813584011733
- Country of Origin China
- Category Shower Drains
Description
Features
- Bar Drain with Basket Catch
- Configuration - Basket Strainer
- Design - Deluxe Style with Strainer Basket
- Open/Close Function
- Color - Brushed Nickel
- Inner Dimension - 2 in.
- Outer Dimension - 3 x 2.65 in.
- Installation Type - Compression
- Material - Brass/PVC
- Drain Size - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- LARSEN SUPPLY CO 10Ct Ss Sink Rim Clip (42-2111)
- NIBCO PRESS SYSTEM Adapter, Female, 1/2", Press X FIP, PK5 (9024650PC)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- OATEY SHOWER DRAIN ROUND 2 in.D (42084)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- Premier Copper Products Shower Drains