Shop All Shower Drains
Premier Copper Products
Premier Copper Products D-132PB 3.5 in. Kitchen Prep Bar Basket Strainer Drain; Polished Brass
Mfr # D-132PB
Zoro # G304154765
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper Products
- MFR # D-132PB
- Zoro # G304154765
- UPC # 810057130229
- Country of Origin China
- Category Shower Drains
Description
3.5 in. Kitchen Prep Bar Basket Strainer Drain, Polished Brass.
Included:- Care Instructions
- Mounting Instructions
- Color: Polished Brass
- Configuration: Basket Strainer
- Shape: Round
- Design: Deluxe Style W/ Strainer Basket
- Drain Size: 3.5"
- Open/Close Function: Yes
- Outer Dimension: 4.5" x 3"
- Inner Dimension: 3.5"
- Installation Type: Compression
- Material: Brass/PVC
- Dimension: 4.5 x 4.5 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (73324-SS)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- VIEGA Elbow (80410)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- Premier Copper Products Shower Drains