Shop All Caulks & Sealants
Premier Copper Products
Premier Copper Products C900-ORB Copper Sink Installation Silicone
Mfr # C900-ORB
Zoro # G104172419
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Copper Products
- MFR # C900-ORB
- Zoro # G104172419
- UPC # 813584010835
- Country of Origin China
- Category Caulks & Sealants
Description
Premier Copper Products offers a color matched Oil Rubbed Bronze Installation Silicone to install your new Copper Sink. A white plumbers putty will leave an unsightly ring around your sink or drain and will be unpleasant to look at when using your copper sink.
4.5oz Tube.
Neutral Cure Silicone.
Matches a Variety of Different Styled Sinks.
Dimensions: 8" x 2.5" x 2.5".
4.5 Ounce Tube.
Material: Silicone.
Color: Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Professional Caulk Gun (GG279)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- USA INDUSTRIALS Sikaflex 1A 91012 Capitol Tan One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91012)
- TOWER SEALANTS Tower Sealants 1800978 Accelerator White Modified Siliconized Acrylic Sealant; 10.1 oz - Pack of 12 (1800978)
- RED DEVIL Caulk Wnd Door Acry Wht 10.1Oz (0846)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, White, Silicone Base (W11110010)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant White 300ml Cartridge (SIKA-90891)
- Premier Copper Products Caulks & Sealants