Shop All Bar Sinks
Premier Copper
Premier Copper BSP4-BREC16DB-G Oil Rubbed Bronze 16 in. Gourmet Rectangular Hammered Copper Bar Prep Sink; Single Handle Bar Faucet; 3.5 in. Garbage Disposal Drain
Mfr # BSP4_BREC16DB-G
Zoro # G603740843
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper
- MFR # BSP4_BREC16DB-G
- Zoro # G603740843
- UPC # 813584016295
- Country of Origin China
- Category Bar Sinks
Description
Handcrafted copper kitchen and bath products from Mexico, Artisans of superior talent and technique are searched out to produce a unique line of sinks that are of the highest quality, Many years of experience in manufacturing assures that the sink you choose will meet rigorous quality control standards in addition to the one-of-a-kind beauty and durability expected of a premium copper product, For added convenience, Premier Copper offers all inclusive sink packages with everything you need to complete your home improvement project,
- Package includes sink, faucet, drain, sink wax and cleaner and color matched Natural antibacterial and antimicrobial properties
- Color Family - Copper
- Finish - Oil Rubbed Bronze
- Faucet Finish - Oil Rubbed Bronze
- Oil Rubbed Bronze 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- KOHLER Northland Top-Mount Bar Sink With Si (6579-1-0)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- STERLING 12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink (UCL1515)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- Premier Copper Bar Sinks