Premier Copper BSP4-BR12WDB-B 12 in. Bar & Prep Sink Faucet & Accessories Package
Mfr # BSP4_BR12WDB-B
Zoro # G303741010
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Copper
- MFR # BSP4_BR12WDB-B
- Zoro # G303741010
- Country of Origin China
- Category Bar Sinks
Description
The Decorative 100% solid copper Bar/Prep Sinks are hand hammered and finished by experienced craftsmen who take pride in their handiwork. This dedication to the personal attention and accountibility for each worker's efforts creates a unique product which cannot be matched in quality and value by automated mass production factories. Each Copper Factory product is handled and inspected by several experienced artisans who all have the authority to reject anything less than excellent quality, assuring only the Best product has The Copper Factory name. The durable and attractive finishes give our products a rich and inviting appearance which is suitable in traditional or contemporary designs.
Features- Solid Brass Construction
- Drip Ceramic Disc Cartridges
- Material - Brass
- Wont Fingerprint Stainless Steel
- Prevents Bathroom Mirrors From Fogging
- Hard Water Protection
- Size: 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- 3M Quick Connect Filter, 100 gpm, 12 in H (CFS M (RO MEMBRANE))
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25106)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- Premier Copper Bar Sinks