Shop All Drop Cloths
Premier
Canvas, 9 ft. x 12 ft., 8 oz., PK8
Mfr # 39128
Zoro # G1104761
product price: $222.99
/pk 8, $27.87/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 39128
- Zoro # G1104761
- UPC # 014958391288
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,9 ft. x 12 ft.,8 oz.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152130)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Orange, Solvent -Based (362972)
- HYDE 17-IN-1 Painter's Tool (6985)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER Drop Cloth, Plstc, Embossed, 10x20 ft., PK24 (26060)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- Premier Drop Cloths