Shop All Drop Cloths
Premier
Canvas, 4 ft. x 15 ft., 12 oz., PK8
Mfr # 34152
Zoro # G1104813
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 34152
- Zoro # G1104813
- UPC # 014958341528
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,4 ft. x 15 ft.,12 oz.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Kool Seal KS0024600-20 5 Gallon Fibered Aluminum Roof Coating (602219)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- THE BRUSH MAN 10-Quart Multi-Mix Container With Handle, 12PK (PAIL-10 QTW/HDL)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER Canvas, 4 ft. x 12 ft., 10 oz., PK10 (34120)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- Premier Drop Cloths