Shop All Drop Cloths
Premier
Canvas, 4 ft. x 12 ft., 8 oz., PK12
Mfr # 34128
Zoro # G1104691
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 12 ft
- Material Canvas
- Size 4 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 34128
- Zoro # G1104691
- UPC # 014958341283
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 12 ft |
Size | 4 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,4 ft. x 12 ft.,8 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pole Extnsn Fiberglass 3-6Ft (EP-207A21)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- PREMIER 9X12 Globe 1 Mil Rolled Clear Plastic (697)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- Premier Drop Cloths