Shop All Drop Cloths
Premier
Canvas, 4 ft. x 12 ft., 12 oz., PK8
Mfr # 34122
Zoro # G1104822
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 12 ft
- Material Canvas
- Size 4 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 34122
- Zoro # G1104822
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 12 ft |
Size | 4 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,4 ft. x 12 ft.,12 oz.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt Ash Gray Gel Stain Oil-Based Heavy Bodied Stain (AHP)
- RUST-OLEUM Spray Paint, White, Satin, 12 oz (245210)
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- PREMIER Leakproof Canvas Drop Cloth (44152)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- Premier Drop Cloths