Shop All Drop Cloths
Premier
Canvas, 12 ft. x 15 ft., 8 oz., PK6
Mfr # 31258
Zoro # G1104649
product price: $285.99
/pk 6, $47.67/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 31258
- Zoro # G1104649
- UPC # 014958312580
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,12 ft. x 15 ft.,8 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Bucket Poly Red 5Qt (005Q55RD024)
- TRIMACO SuperTuff Pump Strainer with Drawstring, PK 3 (30138)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, White (267970)
- PREMIER DROPCLOTH 8OZ 12X15' (31258)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- Premier Drop Cloths