Shop All Drop Cloths
Premier
Canvas, 12 ft. x 15 ft., 12 oz., PK3
Mfr # 31252
Zoro # G1104859
product price: $223.99
/pk 3, $74.66/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 31252
- Zoro # G1104859
- UPC # 014958312528
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,12 ft. x 15 ft.,12 oz.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Pharaohs Gold, 6 oz (ME660)
- ZAR 1 Qt Golden Sunset Zar Interior Oil-Based Wood Stain (12712)
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- FILM GARD Film-Gard 8.33 Ft. x 200 Ft. Clear 1.5 Mil. Polyethylene Sheeting (625795)
- Premier Drop Cloths