Shop All Drop Cloths
Premier
Canvas, 12 ft. x 15 ft., 10 oz., PK4
Mfr # 31250
Zoro # G1104807
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 31250
- Zoro # G1104807
- UPC # 014958312504
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Canvas,12 ft. x 15 ft.,10 oz.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- TOOL Foam Corner Roller with Plastic Handle (TO2683564)
- PROFORM 3" Angle Sash Paint Brush (C3.0AVS)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- HUSKY 10' x 25' Clear Husky 4-Mil Low Density Plastic Sheeting (41025C)
- Premier Drop Cloths