Shop All Arts & Crafts
Premier By Martin Yale
Premier-Martin Yale PREW24 Paper Trimmer- 24in.Cut Length- 20-.75in.x33in.x4-.75in.- Green
Mfr # PREW24
Zoro # G004160738
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier By Martin Yale
- MFR # PREW24
- Zoro # G004160738
- Country of Origin United States
- Category Arts & Crafts
Description
Paper trimmer features a fully-hardened, self-sharpening steel blade that cuts up to 20 sheets at once. Heavy 3/4" wood base offers a permanent 1/2" alignment grid with Imperial and metric rulers for precise cuts. Trimmer accurately cuts paper, matte board, cardboard, film, tissue and textiles. Patented automatic blade latch locks with every cutting motion. Finger guard protects entire length of blade. Torsion spring prevents blade from accidentally falling during operation. Trimmer also has an ergonomic soft-grip handle and nonskid rubber feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- TOPS BUSINESS FORMS TOPS PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary (PENPAL-1)
- BROTHER INTERNATIONAL Brother P-Touch Handy Label Maker, , LCD Display, White (PTM95)
- WINCO Winco Ice Cream Spade (ICS-1)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- SAX True Flow Gloss Glaze, Wisteria Purple, 1 Pint (S2117X)
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- GRIP-A-STRIP Display Rail, 12 Inch, Satin Finish, Large Size (1025)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- Premier By Martin Yale