Shop All Drop Cloths
Premier
Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8
Mfr # 44150
Zoro # G1104789
product price: $170.99
/pk 8, $21.37/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 44150
- Zoro # G1104789
- UPC # 014958441501
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Butyl,Coated Cnvas,Hvy Duty,4x15 ft.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Cleanup Solvent, 1/4 gal, Solvent Base (30332)
- PREVAL Preval Complete Sprayer System, PK 12 (0267)
- KRYLON 5 gal. Gray Oil Primer (K00020102-20)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- PREMIER Plastic Canvas, Leak Proof, 12x15 ft., PK6 (41252)
- TRIMACO Dropcloth 8Oz 6'X9' (58909)
- Premier Drop Cloths