Shop All Painting Tools
Premier
Butcher Block Wire Brush, 6x19, PK12
Mfr # 619
Zoro # G1103632
product price: $34.19
/pk 12, $2.85/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bristles: Metal; Handle: Wood
- Size Row: 6 x 19
- Product Type Butcher Block Wire Brush,6x19 ,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 619
- Zoro # G1103632
- UPC # 044359006191
- Country of Origin China
- Category Painting Tools
Dimensions
Size | Row: 6 x 19 |
Details
Item | Preparation Tools |
Material | Bristles: Metal; Handle: Wood |
Product Type | Butcher Block Wire Brush,6x19 ,PK12 |
Description
Butcher Block Wire Brush,6x19 ,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- MTD Paint-Cub Yellow 2 (788S04021)
- GENERAL FINISHES 1/2 Pt Danish Teak Wood Stain Oil-Based Penetrating Stain (DTHP)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- PREMIER Wire Brush, Bent Handle, 3 x 19, PK12 (319)
- PREMIER Z-Pro Silver Metal Paint Can Openers (202)
- ENVIROWASH Sludge Filter Bag, 31.50Hx7.25Wx7.25D in (51611)
- CABOT 6" Cabot Stain Stain Applicator Pad (62)
- WOOSTER Wooster Brush Company 8626 4 Gallon Bucket Lid (71497154071)
- TRIMACO SuperTuff Spray Sock, Stretchable Cotton (9301-B)
- DEVILBISS Auto Painting And Touch Up System (802342)
- Premier Painting Tools