Shop All Paint Brushes
Premier
Benjamin Moore 3 in. Firm Angle Paint Brush
Mfr # U61730-017
Zoro # G606436477
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # U61730-017
- Zoro # G606436477
- UPC # 44359005590
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Primer, Water, Acrylic, 5 gal. Size, White (293248)
- RUST-OLEUM Spray Paint, Bar-B-Que Black, Satin, 12 Oz (7778830)
- TOUGH GUY 5 gal Sealer, Semi-gloss Finish, Clear, Water Base (6NPL3)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17301)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER Premier Chip Brush, 1 in W, China Bristle (WV10)
- PREMIER #3 Flat Paint Brush, 12 PK (AR15203)
- RUST-OLEUM 7784502 Qt Gloss Charcoal (7784-502)
- Premier Paint Brushes