Shop All Business Envelopes
Premier
Aquapad Envelope Moisture Dispenser, 3 3/4" x 3 3/4" x 2 1/4", Black
Mfr # LM3
Zoro # G303475038
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glycerin
- Size 3 3/4" x 3 3/4" x 2 1/4"
- Color Black
- Includes Casing; Lid; Wick
- Weight 0.343 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # LM3
- Zoro # G303475038
- UPC # 15086207403
- Country of Origin Canada
- Category Business Envelopes
Dimensions
Size | 3 3/4" x 3 3/4" x 2 1/4" |
Moistener Size | 3.75" x 3.75" x 2.25" |
Details
Item | Moisteners |
Material | Glycerin |
Color | Black |
Includes | Casing; Lid; Wick |
Weight | 0.343 lbs |
Description
All-purpose moistener designed for fast processing of envelopes. Easily moistens all sizes of envelopes in one mess-free pass. Separate area specifically made to apply moisture to stamps or fingers. Advanced cellulose wick pulls water up from bottom- stays moist for days. Enclosed housing prevents splashing and protects water supply from evaporation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- MATTEL DNSSUR ASSRD JURASC WD (HLK94)
- PREMIER Premier All-in-One Moistener/Sealer (LMS1)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43468)
- ASP Gm Multi-Point Inspection Form, 8 1/2" X 11" - 3 Part, 250 Per Pack Pk (7292)
- ASP Ultra Hvy Dty Deal Jackets-Printed, 9 1/2" X 11 3/4", 100 Per Pk Pk (5741)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA37181)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50762)
- Premier Business Envelopes