Shop All Business Envelopes
Premier
AquaBall Floating Ball Envelope Moistener, 1 1/4" x 1 1/4" x 5 3/8", Black, Blue
Mfr # AQ701G
Zoro # G903445967
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glycerin
- Size 1 1/4" x 1 1/4" x 5 3/8"
- Color Black;Blue
- Includes Casing; Lid; Gasket; Ball
- Weight 0.248 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # AQ701G
- Zoro # G903445967
- UPC # 11991702002
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | 1 1/4" x 1 1/4" x 5 3/8" |
Moistener Size | 1.25" x 1.25" x 5.38" |
Details
Item | Moisteners |
Material | Glycerin |
Color | Black;Blue |
Includes | Casing; Lid; Gasket; Ball |
Weight | 0.248 lbs |
Description
Conveniently moisten stamps, envelopes or fingers. Eliminates the need for sponges, rubber fingers or unsanitary licking of fingers. Enclosed floating ball design eliminates splashing and reduces evaporation. Keeps water clean. Nonslip feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3631, RED HOT RUSH, 2" X 3" (DL3631)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- QUARTET Marker Board, 24"x18", Aluminum Frame (QRTS531)
- PREMIER Aquapad Envelope Moisture Dispenser, 3 3/4" x 3 3/4" x 2 1/4", Black (LM3)
- PREMIER Premier All-in-One Moistener/Sealer (LMS1)
- ASP Universal (Gray) Meltblown Sonic Bonded Pads, 15" X 18", 100 Per Box Pk (45100-01)
- QUALITY PARK No-Tear Envelope, White, Poly, PK100 (QUA77397)
- ASP Cash Receipt Books - 1 Short 2 Long, 8 1/2" X 11" - 3 Part, 1 Each (8042)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 3" x 5", Clear, 50/Case (LH141)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- Premier Business Envelopes