Shop All Drop Cloths
Premier
9X12 Globe .3 Mil Plastic Drop Cloth
Mfr # 11040
Zoro # G010068394
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 3 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 11040
- Zoro # G010068394
- UPC # 14958007011
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 3 mil |
Description
One time use, promotional plastic drop. Great as dust barrier or furniture cover.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT 152 Oz. All-Purpose Rust and Stain Remover (IO10N)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER 9X12 Globe 1 Mil Rolled Clear Plastic (697)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- TRIMACO Drop Cloth, 12 ft. L x 9 ft. W (04321)
- Premier Drop Cloths