Shop All Drop Cloths
Premier
9X12 Globe 2 Mil Plastic Drop Cloth
Mfr # 18040
Zoro # G010068370
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 2 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 18040
- Zoro # G010068370
- UPC # 14958007042
- Country of Origin Malaysia
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | 2 mil |
Description
One time use, promotional plastic drop. Great as dust barrier or furniture cover.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670182)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F3ECM5G)
- REDTREE INDUSTRIES Redtree Industries 36040 Mini Paint Roller Frame with 10" Handle (36040)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- PREMIER Canvas, 4 ft. x 12 ft., 10 oz., PK10 (34120)
- PREMIER DROPCLOTH 8OZ 12X15' (31258)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- Premier Drop Cloths