Shop All Paint Roller Covers
Premier
9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture
Mfr # 9-RXN
Zoro # G4591657
original price:
$7.92
18% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Texture
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9-RXN
- Zoro # G4591657
- UPC # 044359002056
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Texture Creating Paint Roller Cover |
Nap | 3/8" |
Cover Material | Texture |
Core Material | Polypropylene |
Surfaces | Textured Walls, Concrete and Plaster |
Style | Roller |
Paint Type | Oil Based, Water Based |
For Use With | Concrete, Plaster, Textured Walls |
Washable | Yes |
Cover Type | Standard |
Surface Texture | Medium, Rough, Semi-Rough, Semi-Smooth, Smooth |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Description
Paint Texture Roller Cover, Cover Type Standard, Surface Texture Medium, Rough, Semi-Rough, Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Looped Plastic, Core Material Polypropylene, For Use With Concrete, Plaster, Textured Walls, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- SEM PRODUCTS TRIM BLACK QT (SE39144)
- VARATHANE Ultimate Satin Crystal Clear Water-Based Polyurethane 1 gal (200231)
- LINZER Tray Pnt Rlr Plastic Dpwll 2Qt (RM 405 CP)
- PREMIER Z-Pro Knitted Roller Cover (735)
- PREMIER Benjamin Moore Foam 4 in. W Mini Roller 2 pk (U66400-018)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- PREMIER Home-Pro Polyester 9 in. W X 1/4 in. Paint Roller Cover (R932-DR)
- PREMIER Home-Pro Polyester 9 in. W X 1/2 in. Paint Roller Cover (R933)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (743)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- Premier Paint Roller Covers