Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, Polyester, 3 PK
Mfr # 1UFN2
Zoro # G2605150
product price: $7.19
/pk 3, $2.40/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Cover Material Polyester
- Core Material Polypropylene
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 1UFN2
- Zoro # G2605150
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Cover Material | Polyester |
Core Material | Polypropylene |
Paint Type | All Paints |
For Use With | All Surfaces |
Surface Material | Drywall |
Cover Type | Standard |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, For Use With All Surfaces, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- MODERN MASTERS 1 Gal Modern Masters DP401 Clear Decorative Dead Flat Varnish (DP401)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R277)
- RUST-OLEUM Jiffler Mixer, 3.5 In (6695023)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (443)
- PREMIER Home-Pro Polyester 4 in. W X 3/8 in. Paint Roller Cover (422)
- PREMIER ROLLER COVER HP 9X1/4 in. (R932DR)
- PREMIER 6-1/2" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (46252)
- PREMIER Home-Pro Polyester 9 in. W X 1/2 in. Paint Roller Cover (R933)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Shearling (RR632)
- Premier Paint Roller Covers