Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK
Mfr # 3LF38
Zoro # G5360817
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 3LF38
- Zoro # G5360817
- UPC # 044359039380
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints, Varnishes, and Enamels |
For Use With | All Paints |
Features | Lint Free and Shed Resistant |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Paint Strainer - Cone Type, 100/Bx (92601)
- XIM 12 Oz White UMA Acrylic Bonder and Primer/Sealer (11055)
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1140-2)
- GRACO Extension, 60 In (232124)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 2 pk (U66301-018)
- PREMIER 6-1/2" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (46502)
- PREMIER ROLLER COVER HP 9X1/4 in. (R932DR)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72540)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 3 PK (RR927)
- Premier Paint Roller Covers