Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Polyester/Knit
Mfr # 927
Zoro # G5359286
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Polyester/Knit
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 927
- Zoro # G5359286
- UPC # 044359009277
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester/Knit |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints |
For Use With | All Paints |
Features | Solvent and Water Resistant Core |
Cover Type | Standard |
Surface Material | Drywall |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- ZINSSER 1 gal. White Water Primer (256261)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- PREMIER Benjamin Moore Microfiber 9 in. W X 5/16 in. Regular Roller 1 pk (U65900-018)
- PREMIER Benjamin Moore Woven 9 in. W X 3/8 in. Regular Roller 3 pk (U65694-018)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (9PH38)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- Premier Paint Rollers and Frames