Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Polyester
Mfr # PR80C9
Zoro # G0771854
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # PR80C9
- Zoro # G0771854
- UPC # 044359008096
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
For Use With | All Paints and Surfaces |
Features | Polypropylene Core Which Withstands water and Solvents |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, For Use With All Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- RUST-OLEUM Safety Yellow, Gloss, 15 Oz (7543838)
- GRACO Switch, Rocker (114954)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Red, 1 gal (245478)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK (73820)
- PREMIER ROLLER COVER HP 9X1/2 in. (933)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R944)
- PREMIER 4" Paint Roller Cover, Not Applicable Nap, Foam (4FM)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester (722)
- STICKY SITUATION Premier Paint Roller-Z-Pro 9 x 0.37 in. Farm & Ranch Knit Roll Cover - Pack of 3 (ST593259)
- Premier Paint Roller Covers