Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK
Mfr # 9-TP
Zoro # G0896795
product price: $4.65
/pk 2, $2.33/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9-TP
- Zoro # G0896795
- UPC # 044359002001
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
Features | Solvent Resistant Core |
For Use With | Walls, Ceilings and Floors |
Cover Type | Standard |
Surface Material | Drywall |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, For Use With Ceilings, Floors, Walls, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Extend Rust Trmt 8 Oz 8Oz Rust Treatm, 81775 (81775)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- GRACO Airless Line Stripper, Fuel Power, 1 Gun (25M224)
- THE BRUSH MAN 18” Poly Core Roller Cover, 1-1/4” Nap, 24PK (RC18-1-1/4-HD)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 6 PK (6PK38)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- PREMIER Benjamin Moore Microfiber 9 in. W X 1/2 in. Regular Roller 1 pk (U65678-018)
- PREMIER Polyester 9 in. W X 3/8 in. Paint Roller Cover 6 pk (6PK38)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- Premier Paint Roller Covers