Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 9MCR-38
Zoro # G9869968
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9MCR-38
- Zoro # G9869968
- UPC # 044359095362
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Surfaces | Smooth to Semi-Smooth |
Style | Roller |
Paint Type | All Paints and Enamels |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Surface Texture | Semi-Smooth, Smooth |
Cover Type | Standard |
Description
Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based (K41130113-20)
- EVERCOAT Garage Pro Series Auto Body Filler 32 oz (105061)
- POWERMATE VX Air Brush Kit (010-0016CT)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9UM50)
- PREMIER 3 FS CHINEX BRUSH (17263)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 3 PK (3PKW38)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 2 PK (2KW438)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 3/8 in. Mini Roller 2 pk (U66501-018)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap Nap, Foam, 2 PK (R730)
- Premier Paint Rollers and Frames