Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK
Mfr # 3PK9UM38
Zoro # G0379176
product price: $18.39
/pk 3, $6.13/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 3PK9UM38
- Zoro # G0379176
- UPC # 044359002445
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All |
For Use With | Paints, Stains, Urethanes and Cements |
Features | Viper Fusion Technology,Withstands Water and Solvents |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Texture | Semi-Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- SHERWIN-WILLIAMS Sherwin Williams K05599007 12 oz Colormaxx Aerosol Spray Paint; Machinery Gray (K05599007)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WM BARR Wm Barr 8977134 Remover Paint for Carpet - 12 oz (8977134)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (443)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (46382)
- PREMIER 6" Mini Paint Roller Covers, 1/2" Nap Nap, Polyester, 2 PK (65020)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- Premier Paint Rollers and Frames